- 36 in Belt Width
- 6 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 37 7/8 in Roller Length
| Shaft Length For Bearing Mount | 45 in |
| Shaft Dia. | 2.1875 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Shaft Diameter For Bearing Mount | 2 7/8 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Roller Length | 37.875 in |
| Overall Length | 49.25 in |
| Roller Dia. | 6 in |
| Weight | 116.19 LB |

