- 48 in Belt Width
- 6 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Bearing Type | SB |
| Trough Angle [Nom] | 20 ° |
| Overall Height | 11.1875 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Mounting Hole Spacing Length | 57 in |
| Roller Dia. | 6 in |
| Roller Length | 49.125 in |
| Belt Width | 48 in |
| Overall Width | 9 1/2 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Horizontal Roller Length | 37 7/8 in |
| Mounting Hole Spacing Width | 7 1/2 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Bolt Hole Spacing - Length | 57 in |
| Inclined Roller Length | 3 15/16 in |
| Overall Length | 59.5 in |
| Idler Type | Unequal Impact Trougher |
| Weight | 132.0 LB |

