Precision Pulley & Idler
D6-20TESA-72SB
CEMA D 20° Equal Trougher Self-Aligner Idler
Item #104182268
- 72 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Mounting Hole Spacing Length | 81 in |
| Roller Dia. | 6 in |
| Horizontal Roller Length | 26 in |
| Overall Height | 18.875 in |
| Trough Angle [Nom] | 20 ° |
| Bolt Hole Spacing - Length | 81 in |
| Overall Width | 11 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Belt Width | 72 in |
| Overall Length | 83 in |
| Idler Type | Equal Trougher Self-Aligner |
| Roller Length | 75.8125 in |
| Base To Horizontal Roller Height | 10 1/2 in |
| Mounting Hole Spacing Width | 6 in |
| Bearing Type | SB |
| Bolt Hole Spacing - Width | 6 in |
| Weight | 222.0 LB |
