Skip to content Skip to navigation menu
CEMA D 20° Equal Trougher Idler

D6-20TE-72SB

CEMA D 20° Equal Trougher Idler
Item #101433561
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 20 degrees Trough Angle
  • 75 13/16 in Roller Length
+ Show More + Show Less
CEMA D 20° Equal Trougher Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 in Belt Width
  • 6 in Roller Diameter
  • Equal Trougher Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 20 degrees Trough Angle
Belt Width 72 in
Overall Width 11 in
Horizontal Roller Length 26 in
Overall Length 83.5 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Base To Horizontal Roller Height 10 in
Roller Dia. 6 in
Mounting Hole Spacing Length 81 in
Bearing Type SB
Bolt Hole Spacing - Length 81 in
Idler Type Equal Trougher
Trough Angle [Nom] 20 °
Overall Height 18.875 in
Bolt Hole Spacing - Width 9 in
Roller Length 75.8125 in
Mounting Hole Spacing Width 9 in
Weight 152.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison