- 42 in Belt Width
- 6 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 20 degrees Trough Angle
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 45.4375 in |
| Bolt Hole Spacing - Length | 51 in |
| Belt Width | 42 in |
| Bolt Hole Spacing - Width | 7.5 in |
| Overall Length | 53.5 in |
| Trough Angle [Nom] | 20 ° |
| Idler Type | Equal Trougher |
| Mounting Hole Spacing Width | 7 1/2 in |
| Bearing Type | SB |
| Base To Horizontal Roller Height | 9 1/2 in |
| Overall Width | 9 1/2 in |
| Roller Dia. | 6 in |
| Horizontal Roller Length | 15 7/16 in |
| Overall Height | 14.875 in |
| Mounting Hole Spacing Length | 51 in |
| Weight | 98.0 LB |

