Precision Pulley & Idler
D6-15IVR-30SB-4
CEMA D Inverted V-Return Self Aligning Idler
Item #101503637
- 30 in Belt Width
- 6 in Roller Diameter
- Inverted V-Return Self Aligning Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 15 degrees Trough Angle
| Mounting Hole Spacing Width | 4 in |
| Roller Dia. | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Overall Length | 41.75 in |
| Mounting Hole Spacing Length | 39 in |
| Bearing Type | SB |
| Overall Height | 9.4375 in |
| Roller Length | 32.75 in |
| Base To Horizontal Roller Height | 1 11/16 in |
| Inclined Roller Length | 16 45/64 in |
| Belt Width | 30 in |
| Trough Angle [Nom] | 15 ° |
| Idler Type | Inverted V-Return Self Aligning |
| Bolt Hole Spacing - Width | 4 in |
| Bolt Hole Spacing - Length | 39 in |
| Overall Width | 9 1/2 in |
| Weight | 79.0 LB |
