- 24 in Belt Width
- 6 in Roller Diameter
- V-Return Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 10 degrees Trough Angle
| Overall Length | 35 in |
| Trough Angle [Nom] | 10 ° |
| Bolt Hole Spacing - Length | 33 in |
| Bearing Type | SB |
| Base to Center Height of Shaft | 4 1/2 in |
| Belt Width | 24 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Base To Horizontal Roller Height | 3 3/4 in |
| Bolt Hole Spacing - Width | 4 in |
| Roller Length | 27.375 in |
| Mounting Hole Spacing Length | 33 in |
| Roller Dia. | 6 in |
| Overall Height | 12.875 in |
| Idler Type | V-Return |
| Overall Width | 10 1/2 in |
| Inclined Roller Length | 13 5/8 in |
| Mounting Hole Spacing Width | 4 in |
| Weight | 53.0 LB |

