- 74.188 in Roll Length
- Urethane Material
| Material | Urethane |
| Roll Length | 74.188 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Sleeve Roll |
| Roller Length | 74.188 in |
| Shaft Length | 76 5/8 in |
| Can Length | 75.375 in |
| Weight | 74.43 LB |
| Material | Urethane |
| Roll Length | 74.188 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Sleeve Roll |
| Roller Length | 74.188 in |
| Shaft Length | 76 5/8 in |
| Can Length | 75.375 in |
| Weight | 74.43 LB |