- 68.063 in Roll Length
- Urethane Material
| Can Length | 69.375 in |
| Roll Length | 68.063 in |
| Roller Type | Sleeve Roll |
| Shaft Length | 70.625 in |
| Material | Urethane |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 68.063 in |
| Weight | 69.51 LB |
| Can Length | 69.375 in |
| Roll Length | 68.063 in |
| Roller Type | Sleeve Roll |
| Shaft Length | 70.625 in |
| Material | Urethane |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 68.063 in |
| Weight | 69.51 LB |