- 62.25 in Roll Length
- Urethane Material
| Can Length | 63.375 in |
| Shaft Length | 64.625 in |
| Material | Urethane |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Sleeve Roll |
| Roller Length | 62.25 in |
| Roll Length | 62.25 in |
| Weight | 61.08 LB |
| Can Length | 63.375 in |
| Shaft Length | 64.625 in |
| Material | Urethane |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Sleeve Roll |
| Roller Length | 62.25 in |
| Roll Length | 62.25 in |
| Weight | 61.08 LB |