- 56.188 in Roll Length
- Urethane Material
| Roller Length | 56.188 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Urethane |
| Can Length | 57.375 in |
| Roll Length | 56.188 in |
| Roller Type | Sleeve Roll |
| Shaft Length | 58.625 in |
| Weight | 55.49 LB |
| Roller Length | 56.188 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Material | Urethane |
| Can Length | 57.375 in |
| Roll Length | 56.188 in |
| Roller Type | Sleeve Roll |
| Shaft Length | 58.625 in |
| Weight | 55.49 LB |