- 22.375 in Roll Length
- Urethane Material
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Can Length | 23.375 in |
| Roll Length | 22.375 in |
| Roller Length | 22.375 in |
| Shaft Length | 24.625 in |
| Material | Urethane |
| Weight | 25.29 LB |
| Roller Type | Sleeve Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Can Length | 23.375 in |
| Roll Length | 22.375 in |
| Roller Length | 22.375 in |
| Shaft Length | 24.625 in |
| Material | Urethane |
| Weight | 25.29 LB |