- 20.375 in Roll Length
- Urethane Material
| Roller Type | Sleeve Roll |
| Can Length | 21.375 in |
| Shaft Length | 22 5/8 in |
| Material | Urethane |
| Roller Length | 20.375 in |
| Roll Length | 20.375 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 23.6 LB |
| Roller Type | Sleeve Roll |
| Can Length | 21.375 in |
| Shaft Length | 22 5/8 in |
| Material | Urethane |
| Roller Length | 20.375 in |
| Roll Length | 20.375 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 23.6 LB |