- 5 in Roller Diameter
- 36 in Belt Width
| Abrasive Belt Width | 36 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 5 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Weight | 20.97 LB |
| Abrasive Belt Width | 36 in |
| Roller Type | Rubber Disc Equal Impact Trough Roll |
| Roller Dia. | 5 in |
| Belt Width | 36 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bearing Type | Sealed Ball Bearing |
| Weight | 20.97 LB |