Precision Pulley & Idler
D5-TEI-14SB
CEMA D Rubber Disc Unequal Impact Troughing Wing Roll
Item #101416621
- 5 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
| Abrasive Belt Width | 24 in |
| Belt Width | 24 in |
| Roller Type | Rubber Disc Unequal Impact Troughing Wing Roll |
| Trough Angle [Nom] | 20 ° |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| Weight | 10.0 LB |
