- 5 in Roller Diameter
- 72 in Belt Width
- Steel Material
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| Abrasive Belt Width | 72 in |
| Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 72 in |
| Roller Type | Equal Trough Roll |
| Weight | 24.71 LB |

