- 5 in Roller Diameter
- 24 in Belt Width
- 20 degrees Trough Angle
- Steel Material
| Abrasive Belt Width | 24 in |
| Belt Width | 24 in |
| Roller Type | Unequal Troughing Wing Roll |
| Material | Steel |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Trough Angle [Nom] | 20 ° |
| Weight | 8.0 LB |

