- 5 in Roller Diameter
- 17 in Roll Length
- 48 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 17 in |
| Belt Width | 48 in |
| Roller Dia. | 5 in |
| Roll Length | 17 in |
| Roller Type | Trough Roll |
| Weight | 18.0 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Length | 17 in |
| Belt Width | 48 in |
| Roller Dia. | 5 in |
| Roll Length | 17 in |
| Roller Type | Trough Roll |
| Weight | 18.0 LB |