- 72 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 74 7/8 in Roller Length
| Bolt Hole Spacing - Length | 81 in |
| Roller Disc Width | 5 In |
| Roller Span | 74 7/8 in |
| Overall Height | 5 in |
| Bracket Length | 83 in |
| Center Roll Height | 2 1/2 in |
| Idler Type | Return Idler, Return Rubber Disc |
| Belt Width | 72 in |
| Roller Length | 74.875 in |
| Mounting Hole Spacing Length | 81 in |
| Overall Width | 9 in |
| Base to Center Height of Shaft | 4 1/2 in |
| Installed Options | None |
| Bearing Type | SB, Ball Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Material | Rubber |
| Roll Type | Single Roll, Round |
| Overall Length | 83 in |
| Roller Dia. | 5 in |
| Bracket Width | 4.188 in |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 0 ° |
| Bolt Hole Spacing - Width | 10 in, 4 in |
| Mounting Hole Spacing Width | 4 in |
| Weight | 86.0 LB |

