- 36 in Belt Width
- 5 in Roller Diameter
- Return Rubber Disc Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 38 7/8 in Roller Length
| Roller Dia. | 5 in |
| Overall Length | 57 in |
| Mounting Hole Spacing Length | 45 in |
| Roller Length | 38.875 in |
| Bolt Hole Spacing - Width | 4 in |
| Base to Center Height of Shaft | 4 1/2 in |
| Mounting Hole Spacing Width | 4 in |
| Bearing Type | SB |
| Overall Width | 9 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 36 in |
| Idler Type | Return Rubber Disc |
| Bolt Hole Spacing - Length | 45 in |
| Roller Disc Width | 5 In |
| Weight | 50.0 LB |

