- 5 in Roller Diameter
- 8.75 in Roll Length
- 24 in Belt Width
| Roller Dia. | 5 in |
| Roller Length | 8.75 in |
| Roller Type | Trough Roll |
| Belt Width | 24 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 8.75 in |
| Abrasive Belt Width | 24 in |
| Weight | 11.0 LB |
| Roller Dia. | 5 in |
| Roller Length | 8.75 in |
| Roller Type | Trough Roll |
| Belt Width | 24 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 8.75 in |
| Abrasive Belt Width | 24 in |
| Weight | 11.0 LB |