- 5 in Roller Diameter
- 20.5 in Roll Length
- 60 in Belt Width
| Belt Width | 60 in |
| Roller Length | 20.5 in |
| Roll Length | 20.5 in |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 27.0 LB |
| Belt Width | 60 in |
| Roller Length | 20.5 in |
| Roll Length | 20.5 in |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 27.0 LB |