- 5 in Roller Diameter
- 45 in Roll Length
- 42 in Belt Width
| Roller Dia. | 5 in |
| Roller Length | 45 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 45 in |
| Abrasive Belt Width | 42 in |
| Belt Width | 42 in |
| Roller Type | Rubber Disc Roll |
| Weight | 40.0 LB |
| Roller Dia. | 5 in |
| Roller Length | 45 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 45 in |
| Abrasive Belt Width | 42 in |
| Belt Width | 42 in |
| Roller Type | Rubber Disc Roll |
| Weight | 40.0 LB |