- 5 in Roller Diameter
- 27 in Roll Length
- 24 in Belt Width
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Roll Length | 27 in |
| Roller Length | 27 in |
| Roller Type | Rubber Disc Roll |
| Weight | 27.0 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Roll Length | 27 in |
| Roller Length | 27 in |
| Roller Type | Rubber Disc Roll |
| Weight | 27.0 LB |