- 5 in Roller Diameter
- 9.13 in Roll Length
- 24 in Belt Width
- Steel Material
| Roller Length | 9.13 in |
| Material | Steel |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 24 in |
| Roller Dia. | 5 in |
| Roller Type | Trough Roll |
| Roll Length | 9.13 in |
| Abrasive Belt Width | 24 in |
| Weight | 11.0 LB |

