- 5 in Roller Diameter
- 20.56 in Roll Length
- 60 in Belt Width
| Roller Type | Rubber Disc Impact Roll |
| Roll Length | 20.56 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 60 in |
| Roller Dia. | 5 in |
| Roller Length | 20.56 in |
| Weight | 27.0 LB |
| Roller Type | Rubber Disc Impact Roll |
| Roll Length | 20.56 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 60 in |
| Roller Dia. | 5 in |
| Roller Length | 20.56 in |
| Weight | 27.0 LB |