_860.png)
- 60 in Belt Width
- 5 in Roller Diameter
- Flat Rubber Disc Carrier Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 61 7/8 in Roller Length
Base to Center Height of Shaft | 4.5 in |
Belt Width | 60 in |
Bolt Hole Spacing - Length | 69 in |
Bearing Type | SB |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Overall Length | 71 in |
Mounting Hole Spacing Length | 69 in |
Idler Type | Flat Rubber Disc Carrier, Flat Carrier Rubber Disc |
Roller Dia. | 5 in |
Overall Width | 6 in |
Roller Length | 61.875 in |
Bolt Hole Spacing - Width | 4 in |
Mounting Hole Spacing Width | 4 in |
Weight | 93.0 LB |
