- 30 in Belt Width
- 5 in Roller Diameter
- Flat Rubber Disc Carrier Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 31 7/8 in Roller Length
| Mounting Hole Spacing Width | 4 in |
| Belt Width | 30 in |
| Mounting Hole Spacing Length | 39 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Idler Type | Flat Rubber Disc Carrier, Flat Carrier Rubber Disc |
| Roller Length | 31.875 in |
| Bolt Hole Spacing - Width | 4 in |
| Bearing Type | SB |
| Overall Length | 41 in |
| Bolt Hole Spacing - Length | 39 in |
| Base to Center Height of Shaft | 1 1/2 in |
| Roller Dia. | 5 in |
| Overall Width | 6 in |
| Weight | 52.0 LB |

