- 5 in Roller Diameter
- 50.62 in Roll Length
- 48 in Belt Width
- Steel Material
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 48 in |
| Material | Steel |
| Roller Dia. | 5 in |
| Roller Length | 50.62 in |
| Roll Length | 50.62 in |
| Roller Type | Return Roll |
| Abrasive Belt Width | 48 in |
| Weight | 47.0 LB |

