- 5 in Roller Diameter
- 30 in Belt Width
| Belt Width | 30 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Flat Carrying Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 30 in |
| Weight | 47.92 LB |
| Belt Width | 30 in |
| Bearing Type | Sealed Ball Bearing |
| Roller Type | Rubber Disc Flat Carrying Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 30 in |
| Weight | 47.92 LB |