- 5 in Roller Diameter
- 54 in Belt Width
- Steel Material
| Abrasive Belt Width | 54 in |
| Material | Steel |
| Belt Width | 54 in |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Flat Carrying Roll |
| Weight | 52.76 LB |

