- 5 in Roller Diameter
- 42 in Belt Width
- Steel Material
| Lubrication | Factory Sealed |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Abrasive Belt Width | 42 in |
| Roller Material | Steel |
| Material | Steel |
| Belt Width | 36 in, 42 in, 54 in |
| Bearing Type | Sealed Ball Bearing, Ball Bearing |
| Roller Dia. | 5 in |
| Idler Type | Flat Carrier, 20° Unequal Trougher, Return, WireRope |
| Roller Type | Flat Carrying Roll |
| Weight | 42.42 LB |

