- 5 in Roller Diameter
- 18.5 in Roll Length
- 54 in Belt Width
| Roller Length | 18.5 in |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 54 in |
| Roller Dia. | 5 in |
| Roll Length | 18.5 in |
| Weight | 24.0 LB |
| Roller Length | 18.5 in |
| Roller Type | Rubber Disc Impact Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 54 in |
| Roller Dia. | 5 in |
| Roll Length | 18.5 in |
| Weight | 24.0 LB |