- 5 in Roller Diameter
- 10.5 in Roll Length
- 30 in Belt Width
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Impact Roll |
| Belt Width | 30 in |
| Roller Length | 10.5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 10.5 in |
| Weight | 14.0 LB |
| Roller Dia. | 5 in |
| Roller Type | Rubber Disc Impact Roll |
| Belt Width | 30 in |
| Roller Length | 10.5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roll Length | 10.5 in |
| Weight | 14.0 LB |