
- 5 in Roller Diameter
- 18.25 in Roll Length
- 48 in Belt Width
Roller Dia. | 5 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Length | 18.25 in |
Belt Width | 48 in |
Abrasive Belt Width | 48 in |
Roll Length | 18.25 in |
Roller Type | Wire Rope Roll |
Weight | 19.38 LB |
