
- 5 in Roller Diameter
- 11 in Roll Length
- 30 in Belt Width
- Steel Material
Belt Width | 30 in |
Roller Type | Trough Roll |
Roll Length | 11 in |
Roller Length | 11 in |
Abrasive Belt Width | 30 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Dia. | 5 in |
Material | Steel |
Weight | 12.0 LB |
