- 5 in Roller Diameter
- 25 in Roll Length
- 72 in Belt Width
- Steel Material
| Roller Length | 25 in |
| Material | Steel |
| Roller Dia. | 5 in |
| Abrasive Belt Width | 72 in |
| Belt Width | 72 in |
| Roll Length | 25 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Trough Roll |
| Weight | 25.0 LB |

