- 5 in Roller Diameter
- 21 in Roll Length
- 60 in Belt Width
- Steel Material
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Trough Roll |
| Belt Width | 60 in |
| Roller Length | 21 in |
| Material | Steel |
| Roll Length | 21 in |
| Roller Dia. | 5 in |
| Weight | 21.0 LB |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Type | Trough Roll |
| Belt Width | 60 in |
| Roller Length | 21 in |
| Material | Steel |
| Roll Length | 21 in |
| Roller Dia. | 5 in |
| Weight | 21.0 LB |