- 5 in Roller Diameter
- 48 in Belt Width
- Steel Material
| Abrasive Belt Width | 48 in |
| Material | Steel |
| Roller Type | Inverted V Return Roll |
| Roller Dia. | 5 in |
| Bearing Type | Sealed Ball Bearing |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Belt Width | 48 in |
| Weight | 25.0 LB |

