Skip to content Skip to navigation menu
CEMA D 45° Equal Trougher Self-Aligner Idler

D5-45TESA-72SB

CEMA D 45° Equal Trougher Self-Aligner Idler
Item #104174438
  • 72 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 45 degrees Trough Angle
  • 63 15/16 in Roller Length
+ Show More + Show Less
CEMA D 45° Equal Trougher Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 45 degrees Trough Angle
Mounting Hole Spacing Length 81 in
Mounting Hole Spacing Width 6 in
Overall Width 11 in
Belt Width 72 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Overall Height 28 in
Distance From Roller Axis To Aligner Axis 13.41 In
Bolt Hole Spacing - Length 81 in
Bearing Type SB
Overall Length 83 in
Trough Angle [Nom] 45 °
Bolt Hole Spacing - Width 6 in
Roller Length 63.9375 in
Base To Horizontal Roller Height 10 in
Horizontal Roller Length 26 in
Roller Dia. 5 in
Idler Type Equal Trougher Self-Aligner
Weight 222.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison