- 30 in Belt Width
- 5 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 45 degrees Trough Angle
| Horizontal Roller Length | 9 5/8 in |
| Roller Length | 27.625 in |
| Bolt Hole Spacing - Length | 39 in |
| Belt Width | 30 in |
| Trough Angle [Nom] | 45 ° |
| Mounting Hole Spacing Width | 6 in |
| Overall Length | 41.5 in |
| Bearing Type | SB |
| Base To Horizontal Roller Height | 8 5/8 in |
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Mounting Hole Spacing Length | 39 in |
| Bolt Hole Spacing - Width | 6 in |
| Overall Height | 16.25 in |
| Overall Width | 9 1/2 in |
| Idler Type | Equal Impact Trougher |
| Weight | 88.0 LB |

