- 48 in Belt Width
- 5 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 49 7/8 in Roller Length
| Belt Width | 48 in |
| Overall Length | 61.25 in |
| Shaft Dia. | 2.4375 in |
| Roller Length | 49.875 in |
| Shaft Length For Bearing Mount | 57 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Shaft Diameter For Bearing Mount | 2 7/8 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Weight | 138.0 LB |

