
- 24 in Belt Width
- 5 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 25 7/8 in Roller Length
Roller Length | 25.875 in |
Overall Length | 37.25 in |
Belt Width | 24 in |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Roller Dia. | 5 in |
Shaft Dia. | 2.4375 in |
Idler Type | Live Shaft Impact Flat Carrier |
Shaft Length For Bearing Mount | 33 in |
Shaft Diameter For Bearing Mount | 2 7/8 in |
Weight | 79.47 LB |
