- 72 in Belt Width
- 5 in Roller Diameter
- Unequal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Trough Angle [Nom] | 35 ° |
| Bolt Hole Spacing - Width | 9 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Roller Length | 70.25 in |
| Bolt Hole Spacing - Length | 81 in |
| Overall Width | 10 15/16 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Roller Dia. | 5 in |
| Bearing Type | SB |
| Belt Width | 72 in |
| Mounting Hole Spacing Width | 9 in |
| Horizontal Roller Length | 49 7/8 in |
| Mounting Hole Spacing Length | 81 in |
| Overall Height | 15.5 in |
| Inclined Roller Length | 9 5/8 in |
| Overall Length | 83.5 in |
| Idler Type | Unequal Impact Trougher |
| Weight | 173.0 LB |

