- 42 in Belt Width
- 5 in Roller Diameter
- Box Frame Offset Roll Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
| Base Width | 53 1/4 in |
| Overall Width | 15 3/4 in |
| Overall Height | 10.81 in |
| Overall Length | 56.87 in |
| Horizontal Roller Length | 16.25 in |
| Bearing Type | SB |
| Belt Width | 42 in |
| Roller Dia. | 5 in |
| Base To Horizontal Roller Height | 2 in |
| Trough Angle [Nom] | 35 ° |
| Roller Length | 41.53 in |
| Idler Type | Box Frame Offset Roll |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Weight | 112.0 LB |

