
- 48 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 35 degrees Trough Angle
Bolt Hole Spacing - Width | 7.5 in |
Overall Height | 19.3125 in |
Overall Width | 9 1/2 in |
Bolt Hole Spacing - Length | 57 in |
Roller Dia. | 5 in |
Base To Horizontal Roller Height | 9 in |
Mounting Hole Spacing Length | 57 in |
Overall Length | 59.5 in |
Mounting Hole Spacing Width | 7 1/2 in |
Horizontal Roller Length | 17 5/8 in |
Belt Width | 48 in |
Idler Type | Equal Trougher |
Roller Length | 47.5 in |
Trough Angle [Nom] | 35 ° |
CEMA Class | CEMA Class D - Medium/Heavy Duty |
Bearing Type | SB |
Weight | 98.0 LB |
