- 24 in Belt Width
- 5 in Roller Diameter
- Live Shaft Impact Flat Carrier Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 25 7/8 in Roller Length
| Shaft Dia. | 2.1875 in |
| Bearing Type | Sealed Ball Bearing |
| Bracket Length | 37 1/4 in |
| Bolt Hole Spacing - Width | 2.1875 in |
| Center Roll Height | 2 1/2 in |
| Overall Length | 37.25 in |
| Belt Width | 24 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Bolt Hole Spacing - Length | 33 in |
| Roller Span | 25 7/8 in |
| Overall Height | 2.25 in |
| Roller Material | Steel Sides/Rubber Center Roller |
| Roller Dia. | 5 in |
| Bracket Width | 5 in |
| Idler Type | Live Shaft Impact Flat Carrier |
| Lubrication | Factory Sealed |
| Trough Angle [Nom] | 0 ° |
| Shaft Diameter For Bearing Mount | 2 7/8 in |
| Shaft Length For Bearing Mount | 33 in |
| Roll Type | Single Roll, Round |
| Roller Length | 25.875 in |
| Weight | 76.97 LB |

