Skip to content Skip to navigation menu
CEMA D 20° Equal Trougher Self-Aligner Idler

D5-20TESA-72SB

CEMA D 20° Equal Trougher Self-Aligner Idler
Item #101442969
  • 72 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 20 degrees Trough Angle
  • 76 3/16 in Roller Length
+ Show More + Show Less
CEMA D 20° Equal Trougher Self-Aligner Idler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 72 in Belt Width
  • 5 in Roller Diameter
  • Equal Trougher Self-Aligner Idler Type
  • CEMA Class D - Medium/Heavy Duty CEMA Class
  • 20 degrees Trough Angle
Mounting Hole Spacing Width 6 in
CEMA Class CEMA Class D - Medium/Heavy Duty
Bearing Type SB
Roller Length 76.1875 in
Overall Width 11 in
Roller Dia. 5 in
Horizontal Roller Length 26 in
Base To Horizontal Roller Height 10 in
Distance From Roller Axis To Aligner Axis 13.41 In
Belt Width 72 in
Bolt Hole Spacing - Length 81 in
Idler Type Equal Trougher Self-Aligner
Trough Angle [Nom] 20 °
Mounting Hole Spacing Length 81 in
Overall Length 83 in
Bolt Hole Spacing - Width 6 in
Overall Height 18.375 in
Weight 201.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison