Precision Pulley & Idler
D5-20TESA-48SB
CEMA D 20° Equal Trougher Self-Aligner Idler
Item #101468695
- 48 in Belt Width
- 5 in Roller Diameter
- Equal Trougher Self-Aligner Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Bolt Hole Spacing - Width | 6 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Overall Width | 11 in |
| Bearing Type | SB |
| Mounting Hole Spacing Length | 57 in |
| Mounting Hole Spacing Width | 6 in |
| Distance From Roller Axis To Aligner Axis | 13.41 In |
| Horizontal Roller Length | 17 5/8 in |
| Overall Height | 15.6875 in |
| Trough Angle [Nom] | 20 ° |
| Belt Width | 48 in |
| Roller Length | 52.0625 in |
| Idler Type | Equal Trougher Self-Aligner |
| Bolt Hole Spacing - Length | 57 in |
| Overall Length | 59 in |
| Base To Horizontal Roller Height | 9 1/2 in |
| Roller Dia. | 5 in |
| Weight | 148.0 LB |
