- 60 in Belt Width
- 5 in Roller Diameter
- Equal Impact Trougher Idler Type
- CEMA Class D - Medium/Heavy Duty CEMA Class
- 20 degrees Trough Angle
| Mounting Hole Spacing Length | 69 in |
| Overall Height | 16.625 in |
| Overall Length | 71.5 in |
| Belt Width | 60 in |
| Roller Dia. | 5 in |
| Horizontal Roller Length | 20 1/4 in |
| Trough Angle [Nom] | 20 ° |
| Overall Width | 10 15/16 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Base To Horizontal Roller Height | 9 1/2 in |
| Bearing Type | SB |
| Idler Type | Equal Impact Trougher |
| Bolt Hole Spacing - Length | 69 in |
| Roller Length | 63.4375 in |
| Bolt Hole Spacing - Width | 9 in |
| Mounting Hole Spacing Width | 9 in |
| Weight | 178.0 LB |

